Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 541062 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Ethernet Switches |
| Description | PSEN cs3.1b 1 switch |
| Network Configuration | Unmanaged |
| Total Number of Ports | 2 |
| Primary Port Style | Unspecified |
| Primary Port Standard | 10Base-T |
| Primary Port Quantity | 2 |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Non-Metallic |
| Operating Temperature | 13-158 °F |
| Approvals | CE, cULus |
| Net Weight | 0.825 lbs |
| Gross Weight | 0.825 lbs |