Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 541080 |
|---|---|
| Manufacturer | PILZ |
| Family Series | Pilz Safety Switches |
| Description | Actuator, PSEN cs3.1 |
| Switch On Distance | 10 mm |
| Protection Rating | IP67 |
| Status Indicator | No |
| Approvals | CE, cULus |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.035 lbs |