54150
Blackburn, a T & B Brand Terminals, 54100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54150

Blackburn, a T & B Brand Terminals, 54100 Series

54150

Blackburn, a T & B Brand Terminals, 54100 Series
No1 CU STD BRL. 1 HOLE.5 INCH BOLT
MFG Item Number
54150
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, 54100 Series
Item #
54150
No1 CU STD BRL. 1 HOLE.5 INCH BOLT

54100 Series Information

  • One‑Hole Lugs, Standard Barrel
  • For 600V to 35kV Applications
  • Electro Tin Plated
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54150
Manufacturer Blackburn, a T & B Brand
Product Series 54100
Family Series Blackburn, a T & B Brand Terminals, 54100 Series
Description Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 1 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Terminal Type Barrel - Standard
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 0.76 "
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs