GLOBAL Series Information
| Manufacturer Part Number | E57-08GE03-G |
|---|---|
| Manufacturer | Eaton |
| Product Series | GLOBAL |
| Family Series | Eaton Inductive Proximity, GLOBAL Series |
| Description | Eaton Inductive Global Proximity Sensor, E57, 3 mm range, Straight, 8 mm, Unshielded, Output ON, 3-wire, 6.6 ft, 100 mA at 10-30 Vdc, <1.0 sensing range, PVC, PNP open collector, NO, 10-30 Vdc |
| Diameter | 8 mm |
| Shielding | Unshielded |
| Power Type | DC |
| Range | 3 mm |
| Connection Type | Cable Connection |
| Cable Length | 2 m |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.1 A |
| Approvals | CE |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.35 lbs |