542-404

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

542-404

Altech Enclosures, EK Series

542-404

Altech Enclosures, EK Series
EK004
MFG Item Number
542-404
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EK Series
Item #
542-404
EK004

EK Series Information

Specifications

Specifications
Manufacturer Part Number 542-404
Manufacturer Altech
Product Series EK
Family Series Altech Enclosures, EK Series
Description EK004
Material Polystyrene
Composition Non-Metallic
Window/Clear Cover Yes
Nominal Height 7 "
Nominal Width 4 "
Nominal Depth 4 "
Net Weight 1.13 lbs
Gross Weight 1.13 lbs