Series Information
| Manufacturer Part Number | AR12106CHSC |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | HingedOpaqueScrewCover |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Screw |
| NEMA Rating | NEMA 12, NEMA 12K, NEMA 13, NEMA 4, NEMA 6, NEMA 6P |
| Nominal Height | 12 " |
| Nominal Width | 10 " |
| Nominal Depth | 6 " |
| Net Weight | 4.725 lbs |
| Gross Weight | 4.725 lbs |