Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

544007 Leuze Light Curtains, MLC510R14-300-IP, Safety

MFG Item Number
544007

544007 Leuze Light Curtains, MLC510R14-300-IP, Safety

MFG Item Number
544007
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
544007
MLC510R14-300-IP, Safety

Series Information

Specifications

Specifications
Manufacturer Part Number 544007
Manufacturer Leuze
Family Series Leuze Light Curtains
Description MLC510R14-300-IP, Safety sensor/receiver set
Type Receiver
Voltage 24 VDC
Resolution 14 mm
Protected Field (Height) 300 mm
Response Time 8 ms
Connection Cable with M12 Connector
Muting No
Blanking No
Protection Rating IP67
Approvals CE, CSA, TUV Sud
Net Weight 0 lbs
Gross Weight 0 lbs