Series Information
| Manufacturer Part Number | 544011 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Light Curtains |
| Description | MLC510R14-900-IP, Safety sensor/receiver set |
| Type | Receiver |
| Voltage | 24 VDC |
| Resolution | 14 mm |
| Protected Field (Height) | 900 mm |
| Response Time | 20 ms |
| Connection | Cable with M12 Connector |
| Muting | No |
| Blanking | No |
| Protection Rating | IP67 |
| Approvals | CE, CSA, TUV Sud |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |