Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

544013

Leuze Light Curtains

544013

Leuze Light Curtains
MLC510R14-1200-IP, Safety
MFG Item Number
544013
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
544013
MLC510R14-1200-IP, Safety

Series Information

Specifications

Specifications
Manufacturer Part Number 544013
Manufacturer Leuze
Family Series Leuze Light Curtains
Description MLC510R14-1200-IP, Safety sensor/receiver set
Type Receiver
Voltage 24 VDC
Resolution 14 mm
Protected Field (Height) 1,200 mm
Response Time 26 ms
Connection Cable with M12 Connector
Muting No
Blanking No
Protection Rating IP67
Approvals CE, CSA, TUV Sud
Net Weight 0 lbs
Gross Weight 0 lbs