544037
Leuze Light Curtains, MLC-500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

544037

Leuze Light Curtains, MLC-500 Series

544037

Leuze Light Curtains, MLC-500 Series
MLC500T90-1200-IP
MFG Item Number
544037
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLC-500 Series
Item #
544037
MLC500T90-1200-IP

MLC-500 Series Information

  • 14, 20, 30, 40, 90 mm Resolutions
  • Cat. 4, PL e
The extensive series offers type 4 MLC 500 safety light curtains that leave nothing to be desired in terms of resolution, protective field height and operating range. The compact devices with their slim and robust housing design, slightly set back front screen and reinforced side walls are used for guarding access points, danger zones or points of operation.

Specifications

Specifications
Manufacturer Part Number 544037
Manufacturer Leuze
Product Series MLC-500
Family Series Leuze Light Curtains, MLC-500 Series
Description MLC500T90-1200-IP
Type Transmitter
Voltage 24 VDC
Resolution 90 mm
Operating Range 0-8 m
Protected Field (Height) 1,200 mm
Connection Cable
Feedback Loop Monitoring No
Muting No
Blanking No
Cascadable No
Manual Reset No
Protection Rating IP67
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs