544051
Leuze Light Curtains, MLC-500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

544051

Leuze Light Curtains, MLC-500 Series

544051

Leuze Light Curtains, MLC-500 Series
MLC510R30-1500-IP
MFG Item Number
544051
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, MLC-500 Series
Item #
544051
MLC510R30-1500-IP

MLC-500 Series Information

  • 14, 20, 30, 40, 90 mm Resolutions
  • Cat. 4, PL e
The extensive series offers type 4 MLC 500 safety light curtains that leave nothing to be desired in terms of resolution, protective field height and operating range. The compact devices with their slim and robust housing design, slightly set back front screen and reinforced side walls are used for guarding access points, danger zones or points of operation.

Specifications

Specifications
Manufacturer Part Number 544051
Manufacturer Leuze
Product Series MLC-500
Family Series Leuze Light Curtains, MLC-500 Series
Description MLC510R30-1500-IP
Type Receiver
Voltage 24 VDC
Resolution 30 mm
Protected Field (Height) 1,500 mm
Response Time 14 ms
Connection Cable
Feedback Loop Monitoring No
Muting No
Blanking No
Cascadable No
Manual Reset No
Protection Rating IP67
Approvals CE, CSA
Net Weight 0 lbs
Gross Weight 0 lbs