5466N
Eaton Plugs & Receptacles, Industrial Grade Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5466N Eaton Plugs & Receptacles, Industrial Grade Series, Plug 20A 250V 2P3W Str AutoGrip BW
MFG Item Number
5466N

5466N Eaton Plugs & Receptacles, Industrial Grade Series, Plug 20A 250V 2P3W Str AutoGrip BW

MFG Item Number
5466N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade Series
Item #
5466N
Plug 20A 250V 2P3W Str AutoGrip BW

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 5466N
Manufacturer Eaton
Product Series Industrial Grade
Family Series Eaton Plugs & Receptacles, Industrial Grade Series
Description Eaton Arrow Hart auto grip straight blade plug, 18-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66quot;, Nylon, Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 6-20P
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals cULus
Net Weight 0.12 lbs
Gross Weight 0.152 lbs
Alternatives
5466
5466
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
5466AN
5466AN
Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series