547932
Leuze Safety Relays, MSI-TRM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

547932

Leuze Safety Relays, MSI-TRM Series

547932

Leuze Safety Relays, MSI-TRM Series
MSI-TRMB-02, Safety relay
MFG Item Number
547932
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, MSI-TRM Series
Item #
547932
MSI-TRMB-02, Safety relay

MSI-TRM Series Information

Specifications

Specifications
Manufacturer Part Number 547932
Manufacturer Leuze
Product Series MSI-TRM
Family Series Leuze Safety Relays, MSI-TRM Series
Description MSI-TRMB-02, Safety relay
Voltage 24 VDC
Power Consumption (DC) 3 W
Termination Screw
Mounting Snap-on
Approvals cULus
Net Weight 0.3417 lbs
Gross Weight 0.3417 lbs