547934
Leuze Safety Relays, MSI-CM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

547934

Leuze Safety Relays, MSI-CM Series

547934

Leuze Safety Relays, MSI-CM Series
MSI-CM52B-02, Safety relay
MFG Item Number
547934
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, MSI-CM Series
Item #
547934
MSI-CM52B-02, Safety relay

MSI-CM Series Information

Specifications

Specifications
Manufacturer Part Number 547934
Manufacturer Leuze
Product Series MSI-CM
Family Series Leuze Safety Relays, MSI-CM Series
Description MSI-CM52B-02, Safety relay
Application Contact Expansions
Voltage 24 VDC
Termination Spring-Loaded
Mounting Snap-on
Standards EN60204, ENISO13849-1
Approvals cUL
Net Weight 0.5093 lbs
Gross Weight 0.5093 lbs