547935
Leuze Safety Relays, MSI-DT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

547935

Leuze Safety Relays, MSI-DT Series

547935

Leuze Safety Relays, MSI-DT Series
MSI-DT30B-01, Safety relay
MFG Item Number
547935
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, MSI-DT Series
Item #
547935
MSI-DT30B-01, Safety relay

MSI-DT Series Information

Specifications

Specifications
Manufacturer Part Number 547935
Manufacturer Leuze
Product Series MSI-DT
Family Series Leuze Safety Relays, MSI-DT Series
Description MSI-DT30B-01, Safety relay
Application Off-Delay
Voltage 24 VDC
Selectable Times 0.1-30 s
Termination Screw
Mounting Snap-on
Standards EN60204, ENISO13849-1
Approvals cULus
Net Weight 0.3417 lbs
Gross Weight 0.3417 lbs