547953
Leuze Safety Relays, MSI-SR5B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

547953

Leuze Safety Relays, MSI-SR5B Series

547953

Leuze Safety Relays, MSI-SR5B Series
MSI-SR5B-02, Safety relay
MFG Item Number
547953
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, MSI-SR5B Series
Item #
547953
MSI-SR5B-02, Safety relay

MSI-SR5B Series Information

Specifications

Specifications
Manufacturer Part Number 547953
Manufacturer Leuze
Product Series MSI-SR5B
Family Series Leuze Safety Relays, MSI-SR5B Series
Description MSI-SR5B-02, Safety relay
Application Contact Monitoring
Voltage 24 VDC
Termination Spring Cage
Mounting Snap-on
Approvals cULus
Net Weight 0.3748 lbs
Gross Weight 0.5 lbs