547955
Leuze Safety Relays, MSI-RM2B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

547955

Leuze Safety Relays, MSI-RM2B Series

547955

Leuze Safety Relays, MSI-RM2B Series
MSI-RM2B-02, Safety relay
MFG Item Number
547955
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, MSI-RM2B Series
Item #
547955
MSI-RM2B-02, Safety relay

MSI-RM2B Series Information

Specifications

Specifications
Manufacturer Part Number 547955
Manufacturer Leuze
Product Series MSI-RM2B
Family Series Leuze Safety Relays, MSI-RM2B Series
Description MSI-RM2B-02, Safety relay
Application Signal Conversion
Voltage 24 VDC
Termination Spring Cage
Mounting Snap-on
Approvals cULus
Net Weight 0.2646 lbs
Gross Weight 0.2646 lbs