Series Information
| Manufacturer Part Number | 548050 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Cordsets |
| Description | CB-M12-1500X-3GF/WM, Interconnection cable |
| Cable Type | PUR |
| Number of Pins | 3 |
| Connection Type | M12 Straight Female to M12 Right Angle Male |
| Connection Configuration | Female to Male |
| Color | Black |
| Current Rating | 4 A |
| Length | 0.0015 m |
| Connector Class | Micro (M12) |
| Cable Shielding | None |
| Number of Keys | 1 |
| Wire Size Range | 22 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Side 1 Gender | Female |
| Side 2 Gender | Male |
| Side 2 Angle | Right |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |