548540
NVENT ERIFLEX Insulators, ISO-TP Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
548540 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 45mm Hgt, M8 Thread, 47mm
MFG Item Number
ISOTP45M8

548540 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 45mm Hgt, M8 Thread, 47mm

MFG Item Number
ISOTP45M8
Item Number
548540
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, ISO-TP Series
Item #
548540
Insulator, 45mm Hgt, M8 Thread, 47mm

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Manufacturer Part Number ISOTP45M8
Manufacturer NVENT ERIFLEX
Product Series ISO-TP
Family Series NVENT ERIFLEX Insulators, ISO-TP Series
Description Insulator, 45mm Hgt, M8 Thread, 47mm Overall Dia
Thread Size M8 x 1.25 mm
Height 1.75 "
AC Voltage 1,000 V
Max Wk Load (Tensile) 2,472 lbs
Max Wk Load (Cantilever) 1,461 lbs
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
Alternatives
548550
548550
NVENT ERIFLEX Insulators, ISO-TP Series