548570
NVENT ERIFLEX Insulators, ISO-TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

548570

NVENT ERIFLEX Insulators, ISO-TP Series

548570

NVENT ERIFLEX Insulators, ISO-TP Series
Insulator, 50mm Hgt, M6 Thread
Item Number
548570
MFG Item Number
ISOTP50M6
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, ISO-TP Series
Item #
548570
Insulator, 50mm Hgt, M6 Thread

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Manufacturer Part Number ISOTP50M6
Manufacturer NVENT ERIFLEX
Product Series ISO-TP
Family Series NVENT ERIFLEX Insulators, ISO-TP Series
Description Insulator, 50mm Hgt, M6 Thread
Thread Size M6 x 1 mm
Height 1.97 "
AC Voltage 1,000 V
Max Wk Load (Tensile) 4,496 lbs
Max Wk Load (Cantilever) 1,573 lbs
Net Weight 0.275 lbs
Gross Weight 0.275 lbs