548600
NVENT ERIFLEX Insulators, ISO-TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

548600

NVENT ERIFLEX Insulators, ISO-TP Series

548600

NVENT ERIFLEX Insulators, ISO-TP Series
Insulator, 60mm Hgt, M8 Thread
Item Number
548600
MFG Item Number
ISOTP60M8
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, ISO-TP Series
Item #
548600
Insulator, 60mm Hgt, M8 Thread

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Manufacturer Part Number ISOTP60M8
Manufacturer NVENT ERIFLEX
Product Series ISO-TP
Family Series NVENT ERIFLEX Insulators, ISO-TP Series
Description Insulator, 60mm Hgt, M8 Thread
Thread Size M8 x 1.25 mm
Height 2.35 "
AC Voltage 1,000 V
Max Wk Load (Tensile) 4,945 lbs
Max Wk Load (Cantilever) 2,248 lbs
Net Weight 0.435 lbs
Gross Weight 0.435 lbs