Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leuze Programmable Logic Controllers
548805
Leuze Programmable Logic Controllers
MMS-A-1000-S, Muting mounting
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
MMS-A-1000-S, Muting mounting
Specifications
Specifications
| Manufacturer |
Leuze |
| Family Series |
Leuze Programmable Logic Controllers |
| Manufacturer Part Number |
548805 |
| Description |
MMS-A-1000-S, Muting mounting systems |
| Accessory Type |
Mounting Kit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
548805
Leuze Programmable Logic Controllers