549942
Leuze Safety Relays, MSI-MC3x Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

549942

Leuze Safety Relays, MSI-MC3x Series

549942

Leuze Safety Relays, MSI-MC3x Series
MSI-MC311, Safety relay
MFG Item Number
549942
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, MSI-MC3x Series
Item #
549942
MSI-MC311, Safety relay

MSI-MC3x Series Information

Specifications

Specifications
Manufacturer Part Number 549942
Manufacturer Leuze
Product Series MSI-MC3x
Family Series Leuze Safety Relays, MSI-MC3x Series
Description MSI-MC311, Safety relay
Application Contact Monitoring
Voltage 24 VAC, 24 VDC
Termination Screw
Mounting Snap-on
Net Weight 0.4475 lbs
Gross Weight 0.4475 lbs