Series Information
| Manufacturer Part Number | 549986 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Light Curtains |
| Description | Safety Relay, MSI-SR4 |
| Type | Transceiver |
| Voltage | 24 VDC |
| Operating Range | 0.25-6 m |
| Protected Field (Height) | 175.25 mm |
| Output Type | PNP |
| Connection | M12 Connector |
| Feedback Loop Monitoring | No |
| Muting | Yes |
| Cascadable | No |
| Manual Reset | No |
| EN/IEC 61496-1/-2 | Type 4 |
| Protection Rating | IP65 |
| Approvals | CE, CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |