54UL Series Information
| Manufacturer Part Number | 54UL1017 |
|---|---|
| Manufacturer | Socomec |
| Product Series | 54UL |
| Family Series | Socomec Power Distribution Blocks, 54UL Series |
| Description | 1P BLOCK 175A IEC/175A UL |
| Number of Poles | 1 |
| AC Voltage | 1,000 VAC |
| Current Rating | 175 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 4 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 2/0-14 AWG |
| Output Wire Range | 4-14 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Color | White |
| Approvals | UL |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.365 lbs |