Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
55 Series Information
| Manufacturer Part Number | 55-4G5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 55 |
| Family Series | Edwards Signaling Audible Signaling Devices, 55 Series |
| Description | General Purpose Bell, 4in., 24VAC, 68dB@10Ft. |
| Voltage | 24 VAC |
| Nominal Voltage | 24 VAC |
| Size | 4 " |
| Current Rating | 0.2 A |
| Net Weight | 0.96 lbs |
| Gross Weight | 1.014 lbs |