Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 552P0D21 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Accessory |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Handle |
| For Use With | DR30, DS20, DSDC Series |
| Comments | Handle W/Cable Range Poly Black Size 2 .196-.826 In |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.215 lbs |