Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
552P0N07 Meltric Plugs & Receptacles, Accessory
552P0N07 Meltric Plugs & Receptacles, Accessory
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
552P0N07 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Accessory |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR30, DS20, DSDC Series |
| Comments |
Handle W/Npt Poly Black Size 2 3/4in. Npt Apx 0.52-0.68 In |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.195 lbs |
552P0N07
Meltric Plugs & Receptacles