553P0N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

553P0N10

Meltric Plugs & Receptacles

553P0N10

Meltric Plugs & Receptacles
HANDLE w/NPT POLY BLACK SIZE 3 1in.
MFG Item Number
553P0N10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
553P0N10
HANDLE w/NPT POLY BLACK SIZE 3 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number 553P0N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description HANDLE w/NPT POLY BLACK SIZE 3 1in. NPT Apx 0.68-0.98 in
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With DR50, DS30, DSDC Series
Net Weight 0 lbs
Gross Weight 0 lbs