554510
NVENT ERIFLEX Wire Harnesses, PDBS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

554510 NVENT ERIFLEX Wire Harnesses, PDBS Series, Expandable Sleeving, 20mm Nominal,

MFG Item Number
PDBS20G

554510 NVENT ERIFLEX Wire Harnesses, PDBS Series, Expandable Sleeving, 20mm Nominal,

MFG Item Number
PDBS20G
Item Number
554510
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, PDBS Series
Item #
554510
Expandable Sleeving, 20mm Nominal,

PDBS Series Information

  • Polyamide 6/6 Braided Sleeves
  • Provide Complete Wire Coverage up to 80 mm
  • Available in Gray or Black

Specifications

Specifications
Manufacturer Part Number PDBS20G
Manufacturer NVENT ERIFLEX
Product Series PDBS
Family Series NVENT ERIFLEX Wire Harnesses, PDBS Series
Description Expandable Sleeving, 20mm Nominal, 16-25mm Range, Gray
Nominal Size 0.787 "
Length 164 '
Color Gray
Material Polyamide
Operating Temperature -40-248 °F
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
554810
554810
NVENT ERIFLEX Wire Harnesses, PDBS Series