554810
NVENT ERIFLEX Wire Harnesses, PDBS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

554810 NVENT ERIFLEX Wire Harnesses, PDBS Series, Expandable Sleeving, 20mm Nominal,

MFG Item Number
PDBS20B

554810 NVENT ERIFLEX Wire Harnesses, PDBS Series, Expandable Sleeving, 20mm Nominal,

MFG Item Number
PDBS20B
Item Number
554810
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, PDBS Series
Item #
554810
Expandable Sleeving, 20mm Nominal,

PDBS Series Information

  • Polyamide 6/6 Braided Sleeves
  • Provide Complete Wire Coverage up to 80 mm
  • Available in Gray or Black

Specifications

Specifications
Manufacturer Part Number PDBS20B
Manufacturer NVENT ERIFLEX
Product Series PDBS
Family Series NVENT ERIFLEX Wire Harnesses, PDBS Series
Description Expandable Sleeving, 20mm Nominal, 16-25mm Range, Black Polyamide
Nominal Size 0.787 "
Length 164 '
Color Black
Material Polyamide
Operating Temperature -40-248 °F
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
554510
554510
NVENT ERIFLEX Wire Harnesses, PDBS Series