Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
554P0D35 Meltric Plugs & Receptacles, NYLON HANDLE SIZE.4 .51in.-1.38in.
554P0D35 Meltric Plugs & Receptacles, NYLON HANDLE SIZE.4 .51in.-1.38in.
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
NYLON HANDLE SIZE.4 .51in.-1.38in.
Specifications
Specifications
| Manufacturer Part Number |
554P0D35 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
NYLON HANDLE SIZE.4 .51in.-1.38in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Cable Range Poly Black Size 4 .511-1.377 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
554P0D35
Meltric Plugs & Receptacles