Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
554P0D35473
Meltric Plugs & Receptacles
HANDLE SIZE.4+FDP .51in.-1.38in.
MFG Item Number
554P0D35473
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HANDLE SIZE.4+FDP .51in.-1.38in.
Specifications
Specifications
| Manufacturer Part Number |
554P0D35473 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE SIZE.4+FDP .51in.-1.38in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
554P0D35473
Meltric Plugs & Receptacles