Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
554P0N15 Meltric Plugs & Receptacles, HANDLE w/NPT POLY BLACK SIZE 4 1
554P0N15 Meltric Plugs & Receptacles, HANDLE w/NPT POLY BLACK SIZE 4 1
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
HANDLE w/NPT POLY BLACK SIZE 4 1
Specifications
Specifications
| Manufacturer Part Number |
554P0N15 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
HANDLE w/NPT POLY BLACK SIZE 4 1 1/2in. NPT Apx 1.26-1.56 in |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DS100c, DS60, DSDC Series |
| Comments |
1-1/2 in. NPT |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
554P0N15
Meltric Plugs & Receptacles