Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
555P0D45 Meltric Plugs & Receptacles, Santoprene Handle, 1.375-1.75in. Cable
555P0D45 Meltric Plugs & Receptacles, Santoprene Handle, 1.375-1.75in. Cable
Description
Plugs & Receptacles, Series
Santoprene Handle, 1.375-1.75in. Cable
Specifications
Specifications
| Manufacturer Part Number |
555P0D45 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Santoprene Handle, 1.375-1.75in. Cable Diameter |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DN20c, DR150, DS100, DSN150 Series |
| Comments |
Handle Santoprene W/Cable Range Poly Black Size 5 1.377-1.771 In |
| Net Weight |
0.46 lbs |
| Gross Weight |
1.145 lbs |
555P0D45
Meltric Plugs & Receptacles