5560M-AQ
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5560M-AQ

Edwards Signaling Audible Signaling Devices

5560M-AQ

Edwards Signaling Audible Signaling Devices
Mini-Mi Generator, 24VAC/DC, Tonal
MFG Item Number
5560M-AQ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
5560M-AQ
Mini-Mi Generator, 24VAC/DC, Tonal

Series Information

Specifications

Specifications
Manufacturer Part Number 5560M-AQ
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Mini-Mi Generator, 24VAC/DC, Tonal and Voice Generator, Internal Volume Control, Weatherproof
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Number of Tones 55
Mounting Wall
PLC Compatible No
Current Rating 0.07-0.28 A
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals UL
Net Weight 1.71 lbs
Gross Weight 2.075 lbs
Alternatives
50GC-024BG
50GC-024BG
Federal Signal Audible Signaling Devices, 50GC Series