50GC-024BG
Federal Signal Audible Signaling Devices, 50GC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50GC-024BG

Federal Signal Audible Signaling Devices, 50GC Series

50GC-024BG

Federal Signal Audible Signaling Devices, 50GC Series
SPEAKER AMPLIFIER 24V 4 IN SQ BEIGE
MFG Item Number
50GC-024BG
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 50GC Series
Item #
50GC-024BG
SPEAKER AMPLIFIER 24V 4 IN SQ BEIGE

50GC Series Information

  • 24 VAC/VDC or 120 VAC/240 VAC
  • Built‑in Gain Control
  • 88 dB at 10 Feet
  • Flush or Surface Mount
  • 3R Type Enclosure
Federal Signal's Model 50GC SelecTone Speaker Amplifier is designed to produce crisp, clear tones, digital voice messages and live public address.

In the Model 50GC a short, folded re‑entrant horn is interposed between the diaphragm and surrounding air space. This design provides optimal dB output and very good frequency response.

The 50GC is UL Listed. It has been designed, tested and approved for use in Type 3R applications. When installed with the Model WB Weatherproof Backbox, the 50GC is suitable for use outdoors.

Internal gain control allows output adjustment from 64dBa to a maximum of 88dBa at 10 feet.

SelecTone Speaker Amplifiers are used individually or as part of a plant‑wide emergency notification system. The Model UTM Universal Tone Module, with 32 tones, or the TM33 Custom Tone Module is plugged into a single SelecTone Speaker Amplifier for stand‑alone use or into a SelecTone Command Unit for plantwide
signaling.

For plant‑wide signaling, a Connector Kit is installed into each SelecTone Speaker Amplifier and wired to a central controller. SelecTone Command Units and CommCenter Digital Message Centers broadcast tones, voice messages, melodies and live public address to an unlimited number of SelecTone Speaker Amplifiers.

The compact size and attractive appearance of the Model 50GC make it ideal for use in offices, hallways, reception, and plant areas where ambient noise levels are not exceedingly high, and even sound dispersal is desired. Emergency signaling and paging are common applications.

Specifications

Specifications
Manufacturer Part Number 50GC-024BG
Manufacturer Federal Signal
Product Series 50GC
Family Series Federal Signal Audible Signaling Devices, 50GC Series
Description SelecTone Amplified Speaker, 24VDC/24VAC - Available in 24VAC/DC and 120VAC. Solid-state circuitry. Built-in gain control, adjustable between 64 dBa to 88 dBa at 10 feet 74 dBa to 98 dBa at 1 meter. Flush or surface mount. Type 3R enclosure when
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Mounting Surface
PLC Compatible No
Current Rating 0.09 A
Operating Temperature -31-151 °F
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals CSFM, cUL, UL
Comments Beige Body
Net Weight 2.2 lbs
Gross Weight 2.2 lbs
Alternatives
5560M-AQ
5560M-AQ
Edwards Signaling Audible Signaling Devices