Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

556910

NVENT ERIFLEX Grounding

556910

NVENT ERIFLEX Grounding
Ground Strap, 45A Max, 200mm Long,
Item Number
556910
MFG Item Number
BJ6-200S
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
556910
Ground Strap, 45A Max, 200mm Long,

Series Information

Specifications

Specifications
Manufacturer Part Number BJ6-200S
Manufacturer NVENT ERIFLEX
Family Series NVENT ERIFLEX Grounding
Description Ground Strap, 45A Max, 200mm Long, 6.5mm Diameter Hole, Round Braid, BJ6-200S
Hole Size 0.26 "
Length 7.87 "
Current Rating 45 A
Insulated No
Material Tinned Copper
Approvals EAC
Net Weight 0.03 lbs
Gross Weight 0.03 lbs