Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

556920

NVENT ERIFLEX Grounding

556920

NVENT ERIFLEX Grounding
Ground Strap, 75A Max, 300mm Long,
Item Number
556920
MFG Item Number
BJ10-300S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Grounding, Series
Item #
556920
Ground Strap, 75A Max, 300mm Long,

Series Information

Specifications

Specifications
Manufacturer Part Number BJ10-300S
Manufacturer NVENT ERIFLEX
Family Series NVENT ERIFLEX Grounding
Description Ground Strap, 75A Max, 300mm Long, 6.5mm Diameter Hole, Round Braid, BJ10-300S
Hole Size 0.256 "
Thickness 0.26 "
Length 11.81 "
Width 0.26 "
Current Rating 75 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs