556P0D49T281

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

556P0D49T281

Meltric Plugs & Receptacles

556P0D49T281

Meltric Plugs & Receptacles
Handle Size.6 1.771in. - 1.929in.
MFG Item Number
556P0D49T281
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
556P0D49T281
Handle Size.6 1.771in. - 1.929in.

Series Information

Specifications

Specifications
Manufacturer Part Number 556P0D49T281
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Handle Size.6 1.771in. - 1.929in.
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
Comments Santoprene Handle
Net Weight 0 lbs
Gross Weight 0 lbs