557100
NVENT ERIFLEX Wire & Cable, FRCB15 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

557100 NVENT ERIFLEX Wire & Cable, FRCB15 Series, Flat Braid, 28x3mm, Plain Copper,

MFG Item Number
FRCB15-50

557100 NVENT ERIFLEX Wire & Cable, FRCB15 Series, Flat Braid, 28x3mm, Plain Copper,

MFG Item Number
FRCB15-50
Item Number
557100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, FRCB15 Series
Item #
557100
Flat Braid, 28x3mm, Plain Copper,

FRCB15 Series Information

  • Flat Plain Copper Braids
  • Standard Wire Diameter

Specifications

Specifications
Manufacturer Part Number FRCB15-50
Manufacturer NVENT ERIFLEX
Product Series FRCB15
Family Series NVENT ERIFLEX Wire & Cable, FRCB15 Series
Description Flat Braid, 28x3mm, Plain Copper, FRCB15-50
Conductor Style Braided
Conductor Type Flat Bare Copper
Nominal Length 984 "
Current Rating 250 A
Insulated No
Length 25 m
Height 3 mm
Width 28 mm
Nominal Height 1 "
Nominal Width 1 "
Net Weight 28.675 lbs
Gross Weight 28.675 lbs