Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
557380 NVENT ERIFLEX Mechanical Support, Flat Braid Lug, PB50
557380 NVENT ERIFLEX Mechanical Support, Flat Braid Lug, PB50
Description
Mechanical Support, Series
Specifications
Specifications
| Manufacturer Part Number |
PALM-50 |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Mechanical Support |
| Description |
Flat Braid Lug, PB50, for Use with FTCB or FRCB 15-50 Braid, 30mmX30mm |
| Mounting |
Crimp |
| Composition |
Metallic |
| Finish |
Tin |
| Style |
Clamp |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
557380
NVENT ERIFLEX Mechanical Support