Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
557190 NVENT ERIFLEX Mechanical Support, Flat Braid Lug, PB25, for use with
557190 NVENT ERIFLEX Mechanical Support, Flat Braid Lug, PB25, for use with
Description
Mechanical Support, Series
Flat Braid Lug, PB25, for use with
Specifications
Specifications
| Manufacturer Part Number |
PALM-25 |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Mechanical Support |
| Description |
Flat Braid Lug, PB25, for use with TFCB or FRCB 15-25 Braid, 22mmX25mm |
| Mounting |
Crimp |
| Composition |
Metallic |
| Finish |
Tin |
| Style |
Clamp |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
557190
NVENT ERIFLEX Mechanical Support