557900
NVENT ERIFLEX Terminal Blocks, DR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
557900 NVENT ERIFLEX Terminal Blocks, DR Series, DIN Rail, 35mmX15mmX2 Meter, Solid-
MFG Item Number
DR15X2M

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

557900 NVENT ERIFLEX Terminal Blocks, DR Series, DIN Rail, 35mmX15mmX2 Meter, Solid-

MFG Item Number
DR15X2M
Item Number
557900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, DR Series
Item #
557900
DIN Rail, 35mmX15mmX2 Meter, Solid-

DR Series Information

Specifications

Specifications
Manufacturer Part Number DR15X2M
Manufacturer NVENT ERIFLEX
Product Series DR
Family Series NVENT ERIFLEX Terminal Blocks, DR Series
Description DIN Rail, 35mmX15mmX2 Meter, Solid- Non-Perforated
Length 2 m
Perforated No
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 2.87 lbs
Gross Weight 2.87 lbs
Alternatives
557950
557950
NVENT ERIFLEX Terminal Blocks, PDR Series