Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PDR Series Information
| Manufacturer Part Number | PDR15-2M |
|---|---|
| Manufacturer | NVENT ERIFLEX |
| Product Series | PDR |
| Family Series | NVENT ERIFLEX Terminal Blocks, PDR Series |
| Description | DIN Rail, 35mmwx15mmHx2 Meter, Perf, Perforated, Galvanized Steel, 6.2mm Slot Width, PDR 15 2M |
| Length | 2 m |
| Perforated | Yes |
| Channel Width | 27 mm |
| Composition | Steel |
| Width | 35 mm |
| Height | 15 mm |
| Net Weight | 2.65 lbs |
| Gross Weight | 2.65 lbs |