Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
559010
Hydraulic Shearing Tool, HFST
MFG Item Number
HYDR-FLEX-ST
This item cannot be canceled or returned
Description
Hydraulic Shearing Tool, HFST
Specifications
Specifications
| Manufacturer Part Number |
HYDR-FLEX-ST |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Hand Tools |
| Description |
Hydraulic Shearing Tool, HFST |
| Type |
Shearing Tool |
| Color |
Black, Silver |
| Material |
Steel |
| Net Weight |
75 lbs |
| Gross Weight |
75 lbs |
559010
NVENT ERIFLEX Hand Tools