56 Series Information
| Manufacturer Part Number | 56-024-1 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 56 |
| Family Series | Federal Signal Audible Signaling Devices, 56 Series |
| Description | Resonating Horn 24VDC - Available in 24VDC, 125VDC and 250VDC. Produces 106 dBa at 10 feet 116 dBa at 1m. Indoor/outdoor use. Corrosion resistant cast aluminum housing and spun brass projector. Weatherproof, water- and dust-tight. Swivel bracket |
| Type | Resonating |
| Nominal Voltage | 24 VDC |
| Current Rating | 3 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Operating Temperature | -35-150 °F |
| NEMA Rating | NEMA 4 |
| Approvals | FM |
| Net Weight | 6.2 lbs |
| Gross Weight | 6.2 lbs |