B-8526 Series Information
| Manufacturer Part Number | B-8526-G1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | B-8526 |
| Family Series | Edwards Signaling Audible Signaling Devices, B-8526 Series |
| Description | Adaptahorn, 24VDC, Waterproof, N4X |
| Type | Projector |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Current Rating | 1 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 2.81 lbs |
| Gross Weight | 5.25 lbs |