56
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56

Eaton's Crouse-Hinds series Fittings

56

Eaton's Crouse-Hinds series Fittings
2 1/2 CONDUIT BUSHED NIPPLES
MFG Item Number
56
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Series
Item #
56
2 1/2 CONDUIT BUSHED NIPPLES

Series Information

Specifications

Specifications
Manufacturer Part Number 56
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series conduit bushed chase nipple, Rigid/IMC, Non-insulated, Malleable iron, 2-1/2
Type Chase
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2-1/2 "
Material Iron
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Insulated Throat No
Approvals cUL, UL
Net Weight 0.68 lbs
Gross Weight 0.68 lbs
Alternatives
1056
1056
Eaton's Crouse-Hinds series Fittings