Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
56.OA21.2422C
OA5621, 24VDC,2NO/2NC Contacts
MFG Item Number
56.OA21.2422C
This item cannot be canceled or returned
Description
OA5621, 24VDC,2NO/2NC Contacts
- 4 Output Contacts
- TUV, UL, and cUL Approved
- Quality Control Check for each Safety Relay
- Forced‑guided Contacts, All Gold Flash Plated
- Contact Gap > 0.5mm throughout Life of Relay
- Various Contact Materials, Mixed Contact Material Optional
- High Coil Voltage Range
- High Breakdown Voltage: Contact/Coil > 4kV
- High Creeping Distance: Contact/Coil > 5mm, Contact/Contact > 5.5mm
- Protection Rating IP67, Washable
- S‑Type: Higher External Clearance and Creeping Distance: Contact/Contact > 7.5mm
Specifications
Specifications
| Manufacturer Part Number |
56.OA21.2422C |
| Manufacturer |
Dold |
| Product Series |
5621 |
| Family Series |
Dold Relays, 5621 Series |
| Description |
OA5621, 24VDC,2NO/2NC Contacts |
| Nominal Coil Voltage |
24 VDC |
| Coil Voltage |
18-33.6 VDC |
| Contacts |
4PDT |
| Mounting |
PCB, Thru-Hole |
| Termination |
PCB Pin |
| Enclosure |
Plastic |
| Number of Connections |
10 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Tin Oxide, Gold Plated |
| Current Rating |
8 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Comments |
IP67 |
| Approvals |
cUR, TUV, UR |
| Net Weight |
0.0772 lbs |
| Gross Weight |
0.0772 lbs |
56.OA21.2422C
Dold Relays, 5621 Series